5KS449XAA420 MOTOR

Item #: 1325319

Cat #: M8937

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
5KS449XAA420 MOTOR

Overview

5KS449XAA420 MOTOR
Also known as: M8937

Specifications

Phase: 3
Material: Cast Iron
Horsepower: 150
RPM: 900
IP/NEMA Rating: IP56
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Weight: 3150
Phase: 3
Horsepower: 150
IP/NEMA Rating: IP56
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Weight: 3150
Material: Cast Iron
RPM: 900
Mounting: F1 (Field modifiable to F2)
Type: KS