nLight Relay/Power Pack

Item #: 1325384

Cat #: NPP16-D-ER-EFP

UPC: 193047356824

to view pricing and more.
Documents & Guides
nLight Power/Relay Pack, 0-10VDC Dimming Output (Via Chase Nipple), UL924 Emergency Operation, External Fault Protection, Auto On (Switch Ch. 1), 120/277VAC, 3.38”H x 2.53”W x 1.83”D (86mm x 64mm x 47mm)-Does Not Include ½” Chase Nipple, Red

Overview

nLight Power/Relay Pack, 0-10VDC Dimming Output (Via Chase Nipple), UL924 Emergency Operation, External Fault Protection, Auto On (Switch Ch. 1), 120/277VAC, 3.38”H x 2.53”W x 1.83”D (86mm x 64mm x 47mm)-Does Not Include ½” Chase Nipple, Red

The nLight nPP16 ER EFP family of power packs is the workhorse of an nLight system, delivering robust system performance and design versatility for commercial and industrial lighting control applications. The nPP16 ER EFP switches loads via an internal latching relay designed with robust protection from the harsh switching requirements of T5 fluorescent and LED loads. Optional 0-10V dimming outputs (D or DS options) are designed with circuit isolation and provide up to 100mA of current sinking capability. The nLight nPP16 ER EFP Series relay pack is used to switch luminaires powered via an emergency circuit. The nLight nPP16 ER EFP relay pack is ideally suited for use in conjunction with a standard nnPP16 EFP power/relay pack that controls a zone's normal powered lighting. 

Also known as: 193047356824, NPP16-D-ER-EFP

Specifications

Color: Red
Volts AC Range: 120 - 277
Color: Red
Volts AC Range: 120 - 277