Contactor IEC,116A, 400VAC,3NO Poles,1NO/NC Auxiliary, 24VDC PLC Interface

Item #: 1325402

Cat #: 100-E116KN11

UPC: 889508534909

to view pricing and more.
Documents & Guides
Contactor, IEC,116 Amp, 400 Volt AC, 3 Normally Open Poles,1 Normally Open/Normally Closed Auxiliary Contacts, With 24 Volt DC PLC Interface, Bus Bar Connections

Overview

Contactor, IEC,116 Amp, 400 Volt AC, 3 Normally Open Poles,1 Normally Open/Normally Closed Auxiliary Contacts, With 24 Volt DC PLC Interface, Bus Bar Connections

Our Bulletin 100-E next generation contactors are available in 9…2650 A sizes, helping to reduce width and weight while saving panel space. The universal electronic AC/DC coil makes selection much easier and offers significant energy savings and direct connection to PLCs for contactors above 100 Amp

Also known as: 889508534909, 100-E116KN11

Specifications

Poles: 3
Type: Contactor, IEC
Amps: 116
Volts AC Control: 400
Poles: 3
Amps: 116
Type: Contactor, IEC
Volts AC Control: 400