Ring Terminal, high temperature

Item #: 1325597

Cat #: P10-10RHT6-E

UPC: 074983364930

Sign In or Register to view pricing and more.
Documents & Guides
High Temperature Ring Terminal, 12 – 10 AWG, #10 stud size, convenience package.

Overview

High Temperature Ring Terminal, 12 – 10 AWG, #10 stud size, convenience package.
Also known as: 074983364930, P10-10RHT6-E

Specifications

Volts AC: 120
Length: 12 in
Material: Copper
Volts AC: 120
Material: Copper
Length: 12 in