Modular Industrial Package, 1600 MM L x 800 MM W x 500 MM D, NEMA 1

Item #: 1325870

Cat #: P2K1685

UPC: 783510319786

Sign In or Register to view pricing and more.
Documents & Guides
Modular Industrial Package, 1600 MM L x 800 MM W x 500 MM D, NEMA 12

Overview

Modular Industrial Package, 1600 MM L x 800 MM W x 500 MM D, NEMA 12

nVent HOFFMAN HOFP2K1685 ProLine G2 Industrial Packages are full-featured, ready-to-use enclosure solutions that make it unnecessary to order each component separately. For convenience, a single part number includes a frame, solid door(s), handle and key lock, a solid top, a solid rear cover, a full mounting subpanel, a gland plate, and four lifting eyes. Side covers ordered separately to accommodate joining/baying applications.

Also known as: 783510319786, P2K1685

Specifications

Material: Steel
Width: 31.800 in
Height: 63.070 in
Depth: 19.880 in
Material: Steel
Height: 63.070 in
Width: 31.800 in
Depth: 19.880 in