
to view pricing and more.
Documents & Guides
ACM ACMTB1000B008C 220 230 24
Overview
ACM ACMTB1000B008C 220 230 24
Acme’s TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits. The transformer’s windings and internal terminations are sealed within an epoxy encapsulant encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme’s TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.
Also known as: 047503003053, TB1000B008C
Features & Benefits
- Secondary fuse clips factory installed, where applicable
- Twenty year limited warranty
- UL Listed and CSA Certified or cUL
- Epoxy encapsulated design protects core & coil assembly from potentially damaging contaminants
Specifications
| Type: | Industrial Control, Transformer |
| Volt Amps: | 1kVA |
| Secondary Voltage: | 120, 115, 110 |
| Primary Voltage: | 240/480 |
| Type: | Industrial Control, Transformer |
| Secondary Voltage: | 120, 115, 110 |
| Volt Amps: | 1kVA |
| Primary Voltage: | 240/480 |