ACM ACMTB50A008C 220 230 240

Item #: 1326429

Cat #: TB50A008C

UPC: 047503002957

to view pricing and more.
Documents & Guides
ACM ACMTB50A008C 220 230 240

Overview

ACM ACMTB50A008C 220 230 240

Acme’s TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized... without sacrificing secondary voltage stability beyond practical limits. The transformer’s windings and internal terminations are sealed within an epoxy encapsulant encased in a durable thermoplastic end cap, protecting them from potentially damaging moisture, dirt and other ambient contaminants. Acme’s TB Series transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.

Also known as: 047503002957, TB50A008C

Features & Benefits

  • Secondary fuse clips factory installed, where applicable
  • Twenty year limited warranty
  • UL Listed and CSA Certified or cUL
  • Epoxy encapsulated design protects core & coil assembly from potentially damaging contaminants

Specifications

Volt Amps: 50
Type: Industrial Control, Transformer
Secondary Voltage: 120, 115, 110
Primary Voltage: 240/480, 220/440, 230/460
Volt Amps: 50
Secondary Voltage: 120, 115, 110
Type: Industrial Control, Transformer
Primary Voltage: 240/480, 220/440, 230/460