MIL 2733-20 COMPOUND MITER SA

Item #: 1326432

Cat #: 2733-20

UPC: 045242508150

Sign In or Register to view pricing and more.
Documents & Guides
MIL 2733-20 COMPOUND MITER SA

Overview

MIL 2733-20 COMPOUND MITER SA

The M18 fuel 7-1/4 in. dual bevel sliding compound miter saw was designed for the demand needs of the professional carpenter and remodeler. Designed to increase productivity and efficiency on the jobsite, the 2733 combines the best in accuracy, portability and performance. Weighing in at only 28 lbs with battery, the 2733 is the lightest weight saw in its class. Dual bevel functionality provides users the most efficient and productive way make a variety of different cuts without flipping or turning the work piece. The combination of the POWERSTATE brushless motor and M18 REDLITHIUM XC5.0 battery delivers over 600 cuts per charge for all day run-time on a single charge.

Also known as: 045242508150, 2733-20

Features & Benefits

  • Only 28 lbs with battery
  • Dual bevel with stops at 45° and 48°
  • Over 600 cuts per charge
  • 3-1/2 in. vertical capacity (base against fence)
  • 2 x 8 horizontal capacity (lying flat at 90)
  • 2-5/8 in. nested crown capacity
  • Cam locking miter detent system
  • Shadow cut line indicator for quickly lining up cuts
  • Integrated top and side carry handles for easy transportation

Specifications

No Specifications Available