REXEL logo

MCB 489 2P C 10A ACDC

Item #: 1326453
Cat #: BR2C10UC
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MCB 489 2P C 10A ACDC

Overview

MCB 489 2P C 10A ACDC
Also known as: BR2C10UC

Specifications

Poles: 2
Amps: 10
Volts AC: 277, 240, 480Y
Volts DC: 125
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10kA
Interrupt Rating DC: 10kA
Poles: 2
Volts AC: 277, 240, 480Y
Mounting: DIN Rail
Interrupt Rating AC: 10kA
Amps: 10
Volts DC: 125
Type: Trip Curve C
Interrupt Rating DC: 10kA

Customer Reviews

No reviews for this product
(0)