Cable Tie Mount, Metal Clip-On, 0.27"

Item #: 1326618

Cat #: MCMS30-P-C

UPC: 074983855261

to view pricing and more.
Documents & Guides
The Metal Clip-On Cable Tie Mount, Clips Onto The Edge of Any Extended Surface, 0.31" High x 0.56" Wide (7.9 x 14.2 mm), Made of Zinc-Plated Steel, It Supports a Maximum Panel Thickness of 0.27” (6.9mm), Used With Miniature, Intermediate and Standard Cable Ties, Indoor, Package of 100

Overview

The Metal Clip-On Cable Tie Mount, Clips Onto The Edge of Any Extended Surface, 0.31" High x 0.56" Wide (7.9 x 14.2 mm), Made of Zinc-Plated Steel, It Supports a Maximum Panel Thickness of 0.27” (6.9mm), Used With Miniature, Intermediate and Standard Cable Ties, Indoor, Package of 100
Also known as: 074983855261, MCMS30-P-C

Specifications

Color: Natural
Material: Steel
Color: Natural
Material: Steel