LED Floodlight, 45W, 6300L, 4000K, 120-277V, White Finish

Item #: 1326837

Cat #: PIP45NW-D10

UPC: 019813265681

Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, 45 Watt, 6300L, 4000K, 120-277 Volt, White Finish, 0-10V Dimming

Overview

LED Floodlight, 45 Watt, 6300L, 4000K, 120-277 Volt, White Finish, 0-10V Dimming
Also known as: 019813265681, PIP45NW-D10

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 6300
Volts AC: 120, 277
Wattage: 45
Color: White
Type: Floodlight
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Color: White
Light Technology: LED
Lumens: 6300
Wattage: 45
Type: Floodlight
Dimmable: Yes