NM-B-PCS 12/3 G 16/2 PeGy 1000C

Item #: 1326922

Cat #: 67962902

UPC:

to view pricing and more.
Documents & Guides
(3) 12 AWG Conductors and (1) 12 AWG Ground, (2) 16AWG Control/Signal Cable, NM-B-PCS Duo, Solid Copper Conductor, 90°C Insulation, 600V, Yellow, 1000 ft. Package, Non-Metallic Sheathed Cable.

Overview

(3) 12 AWG Conductors and (1) 12 AWG Ground, (2) 16AWG Control/Signal Cable, NM-B-PCS Duo, Solid Copper Conductor, 90°C Insulation, 600V, Yellow, 1000 ft. Package, Non-Metallic Sheathed Cable.
Also known as: 67962902

Specifications

Conductors: 3
Length: 1000 ft
Gauge: 12 AWG
Jacket: PVC
Conductors: 3
Gauge: 12 AWG
Length: 1000 ft
Jacket: PVC