6" ALLSLOPE LED Light Engine, 40K

Item #: 1327042

Cat #: HLM6940

UPC: 080083716845

to view pricing and more.
Documents & Guides
6 Inch ALLSLOPE LED Light Engine, 90CRI, 4000K

Overview

6 Inch ALLSLOPE LED Light Engine, 90CRI, 4000K
Also known as: 080083716845, HLM6940

Specifications

Size: 6 in
Color Temperature: 4000 (Cool White)
Lumens: 1550
Wattage: 19
Diameter: 6 in
Type: Light Engine
Size: 6 in
Lumens: 1550
Diameter: 6 in
Color Temperature: 4000 (Cool White)
Wattage: 19
Type: Light Engine