Breaker, Molded Case, 2000A, 600VAC, R Frame, 125kAIC, 3P, LSIG-M

Item #: 1327057

Cat #: 140G-R12K3-E20

UPC: 889508435213

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 2000 Amp, 600 Volt AC, R Frame, 125 kAIC, 3-Pole, LSIG-M (Electronic), with Door Interlock

Overview

Breaker, Molded Case, 2000 Amp, 600 Volt AC, R Frame, 125 kAIC, 3-Pole, LSIG-M (Electronic), with Door Interlock

MCCBs are intended to provide overcurrent protection for conductors and equipment by opening automatically before the current reaches a value and duration that will cause an excessive or dangerous temperature in conductors or conductor insulation. Additionally, these devices can serve as the main disconnecting means for a control panel. This protection pertains to low level overcurrent, and short-circuit current

Also known as: 889508435213, 140G-R12K3-E20

Specifications

Mounting: Panel
Poles: 3
Size: R Frame
Amps: 2000
Type: Breaker; Molded Case, Breaker
Volts AC: 600
Interrupt Rating DC: 125 kA
Mounting: Panel
Size: R Frame
Type: Breaker; Molded Case, Breaker
Interrupt Rating DC: 125 kA
Poles: 3
Amps: 2000
Volts AC: 600