BREAKER ED 1P 15A

Item #: 13276

Cat #: ED41B015

UPC: 783643214668

to view pricing and more.
Documents & Guides
ITE ED41B015 BREAKER ED 1P 15A

Overview

ITE ED41B015 BREAKER ED 1P 15A
Also known as: 783643214668, ED41B015

Specifications

Mounting: Panel
Volts AC: 277
Poles: 1
Amps: 15
Mounting: Panel
Poles: 1
Volts AC: 277
Amps: 15