APP KPB400L-48 MM111 400W HPS BLST

Item #: 1328001

Cat #: KPB400L-48

UPC: 781381671781

to view pricing and more.
Documents & Guides
No Documents Available
APP KPB400L48 MM111 400W HPS

Overview

APP KPB400L48 MM111 400W HPS
Also known as: 781381671781, KPB400L-48

Specifications

Wattage: 400
Material: Aluminum
Light Technology: HID
Wattage: 400
Light Technology: HID
Material: Aluminum