Load Center, Main Breaker, 200A, 120/240VAC, 1P, 42/84, Plug On Neutral, 25 kAIC

Item #: 1328088
Cat #: CHP42B200V29
UPC: 786689058401
Sign In or Register to view pricing and more.
Documents & Guides
200 AMP, 120/240 Volt AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 25 kAIC, 42-Space, 84-Pole, Copper Bus, NEMA 1 - Indoor, Value Pack, 2 x CHF120, 1 x CHF230 Included

Overview

200 AMP, 120/240 Volt AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 25 kAIC, 42-Space, 84-Pole, Copper Bus, NEMA 1 - Indoor, Value Pack, 2 x CHF120, 1 x CHF230 Included
Quicker, easier and cleaner than the competition. The CH Plug-on Neutral portfolio offers a unique design that offers improved safety, ease of installation and leaves the end result with a clean and professional look and feel.
Also known as: 786689058401, CHP42B200V29

Specifications

Type: Main Breaker
Amps: 200
Family / Style: CH
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 84
Interrupt Rating AC: 25 kA
Type: Main Breaker
Family / Style: CH
Phase: 1
Circuits: 84
Amps: 200
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Interrupt Rating AC: 25 kA

Customer Reviews

No reviews for this product
(0)