9.5W A19 LED Lamp, 50K

Item #: 1328150

Cat #: S29597

UPC: 045923295973

to view pricing and more.
Documents & Guides
SAT S29597 9.5A19/LED/50K/ND/

Overview

SAT S29597 9.5A19/LED/50K/ND/
Also known as: 045923295973, S29597

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Lumens: 800
Type: Lamp
Shape: A19 (Arbitrary)
Light Technology: LED
Dimmable: No
Wattage: 9.500
Base: Medium Screw (E26)
Volts AC: 120
Type: Lamp
Light Technology: LED
Wattage: 9.500
Color Temperature: 5000 (Bright White)
Lumens: 800
Shape: A19 (Arbitrary)
Dimmable: No