Cord Clip, Adh., .62" (15.8mm) Bundle, B

Item #: 1328311

Cat #: ACC62-A-C20

UPC: 074983584901

to view pricing and more.
Documents & Guides
Adhesive backed cord clip, .62" (15.8mm) bundle, black, standard package.

Overview

Adhesive backed cord clip, .62" (15.8mm) bundle, black, standard package.
Also known as: 074983584901, ACC62-A-C20

Specifications

Color: Black
Mounting: Adhesive
Material: Nylon
Diameter: 0.620 in
Color: Black
Material: Nylon
Mounting: Adhesive
Diameter: 0.620 in