SLK Fuse Holder, Non-Breakaway, Fused Type, Fused, 1 Wire Line Side, 1 Wire Load Side

Item #: 1328426

Cat #: 30-HS2

UPC: 783250743063

to view pricing and more.
Documents & Guides
SLK Fuse Holder, Non-Breakaway, Fused Type, Fused, 1 Wire Line Side 2 - 4 AWG, 1 Wire Load Side 2 - 4 AWG, Thermoplastic, Orange

Overview

SLK Fuse Holder, Non-Breakaway, Fused Type, Fused, 1 Wire Line Side 2 - 4 AWG, 1 Wire Load Side 2 - 4 AWG, Thermoplastic, Orange

Designed for demanding submersible installations and listed to UL486D, these SLK Disconnect Fuse Kits deliver dependable performance, rugged durability, and easy field identification. The bright orange construction improves visibility during installation and maintenance, while thermoplastic elastomer boots provide excellent environmental protection and long service life.

Also known as: 783250743063, 30-HS2

Specifications

Color: Orange
Volts AC: 600
Standards: California Proposition 65
Material: Thermoplastic Elastomer (TPE)
Allowable Gauge Range: 4 - 2
Color: Orange
Standards: California Proposition 65
Allowable Gauge Range: 4 - 2
Volts AC: 600
Material: Thermoplastic Elastomer (TPE)