Low Profile Emergency Light/Exit Combo, Red

Item #: 1328433

Cat #: ECC-R-REM-M6

UPC: 191848035702

to view pricing and more.
Documents & Guides
Low Profile Emergency Light/Exit Combo, 120/277V, 1.6W, White Housing With Red Letters, Remote Capacity, Battery: 3.6V

Overview

Low Profile Emergency Light/Exit Combo, 120/277V, 1.6W, White Housing With Red Letters, Remote Capacity, Battery: 3.6V

Provides a minimum of 90 minutes illumination for the rated wattage upon loss of AC power to meet code required emergency lighting. Ideal for applications requiring low profile, exit and emergency combo for lower mounting heights.

Also known as: 191848035702, ECC-R-REM-M6

Specifications

Material: Thermoplastic
Color: White/Red
Wattage: 1.600
Light Technology: LED
Volts AC Range: 120 - 277
Material: Thermoplastic
Wattage: 1.600
Volts AC Range: 120 - 277
Color: White/Red
Light Technology: LED