Copper-Bonded Ground Rod, Threaded, 1/2" dia, 4', 10 mil Plating, 2.7 lb

Item #: 1328441

Cat #: 631340

UPC: 782856715511

to view pricing and more.
Documents & Guides
CAD 631340 ROD GRD 1/2X4 SEC

Overview

CAD 631340 ROD GRD 1/2X4 SEC

nVent ERICO copper bonded rods combine the strength of steel for ease of installation and molecularly bonded copper, with roll threading process for long lasting corrosion resistance.

Also known as: 782856715511, 631340

Features & Benefits

  • Cold-rolled threads with continuous, unbroken grain flows preserve copper coating and are stronger than cut threads
  • 99.9% pure electrolytic copper coating
  • Rods have a high carbon steel core and tip that provide superior strength when driving
  • Copper coating will not crack when bent or tear when driven
  • Minimum copper coating of 10 mils on rods listed to UL® 467
  • nVent ERICO name, length, diameter and part number is roll-stamped within 12" (304,8 mm) of chamfered end
  • UL logo and control number where applicable stamped on each rod for easy inspection after installation

Specifications

Length: 4 ft
Standards: California Proposition 65
Material: Copper-Bonded Steel
Length: 4 ft
Material: Copper-Bonded Steel
Standards: California Proposition 65