LESLIEFLOOD 2X13W 120V 5K 80CRI BZ

Item #: 1329159

Cat #: LES2X13

UPC: 019813596068

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LESLIEFLOOD 2X13W 120V 5K 80CRI BZ

Overview

LESLIEFLOOD 2X13W 120V 5K 80CRI BZ
Also known as: 019813596068, LES2X13

Specifications

Wattage: 26
Color Temperature: 5000 (Bright White)
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Lumens: 2338
Wattage: 26
Mounting: Knuckle
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Bronze
Lumens: 2338