ETNCL SLD606835WH 6" SURFACE LED DW

Item #: 1329316

Cat #: SLD606835WH

UPC: 080083714049

to view pricing and more.
Documents & Guides
HALO SLD606835WH

Overview

HALO SLD606835WH
Also known as: 080083714049, SLD606835WH

Specifications

Lumens: 780
Volts AC: 120
Color: White
Diameter: 6 in
Color Temperature: 3500 (Neutral White)
Wattage: 12.200
Light Technology: LED
Dimmable: Yes
Lumens: 780
Color: White
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC: 120
Diameter: 6 in
Wattage: 12.200
Dimmable: Yes