This product has been discontinued.

LED Area Light, 145 Watts, 17900 Lumen, 4000K, 120-277V
Item #: 1329318
Cat #: AREAFLD1A/145UNVD840/T5/BZ/D
UPC: 046135600975
to view pricing and more.
Documents & Guides
LED Area Light, 145 Watts, 17900 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Type V Distribution, Motion/Daylight Sensor, Bronze Painted Finish, *Sylvania Part # 60097*
Overview
LED Area Light, 145 Watts, 17900 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Type V Distribution, Motion/Daylight Sensor, Bronze Painted Finish, *Sylvania Part # 60097*
Also known as: 046135600975, AREAFLD1A/145UNVD840/T5/BZ/D
Specifications
| Color Temperature: | 4000 (Cool White) |
| Mounting: | Surface |
| Wattage: | 145 |
| Color: | Bronze |
| Lumens: | 17900 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 145 |
| Lumens: | 17900 |
| Dimmable: | Yes |
| Mounting: | Surface |
| Color: | Bronze |
| Light Technology: | LED |