This product has been discontinued.

Listen Only Headset, Neckband (Mono), 3.5mm plug, NRR 24 dB
Item #: 1329364
Cat #: HTM79B
UPC: 731864003196
to view pricing and more.
Documents & Guides
Listen Only Headset, Neckband (Mono), 3.5mm plug, NRR 24 dB
Overview
Listen Only Headset, Neckband (Mono), 3.5mm plug, NRR 24 dB
Also known as: 731864003196, HTM79B
Specifications
| Type: | Head Set |
| Color: | Black |
| Type: | Head Set |
| Color: | Black |