Panel For Concept Enclosure, 12" x 12", Steel

Item #: 13295
Cat #: CP1212
UPC: 783510785109
Sign In or Register to view pricing and more.
Documents & Guides
Panel, 10.20x10.20, Size/Dims: fits 12.00x12.00, Material/Finish: Steel/White.

Overview

Panel, 10.20x10.20, Size/Dims: fits 12.00x12.00, Material/Finish: Steel/White.
nVent HOFFMAN HOFCP1212 panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 MM). Optional wood panels are made of 3/4-IN. plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet.
Also known as: 783510785109, CP1212

Specifications

Height: 12 in
Width: 12 in
Color: White
Material: Steel
Special Program: Hoffman On Demand
Height: 12 in
Color: White
Special Program: Hoffman On Demand
Width: 12 in
Material: Steel

Customer Reviews

No reviews for this product
(0)