Cat 6A 28AWG Shielded Patch Cord, CM/LSZ

Item #: 1329770

Cat #: STP28X10MBU

UPC: 074983002849

to view pricing and more.
Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Blue, 10m.

Overview

Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Blue, 10m.
Also known as: 074983002849, STP28X10MBU

Specifications

Color: Blue
Color: Blue