
Hazloc Cable Glands for Non Armored Cable
Item #: 1330201
Cat #: EBU2NBNCLE
UPC: 783510306366
Sign In or Register to view pricing and more.
Documents & Guides
Hazloc Cable Glands for Non Armored Cable (EX d/e/tb)
Overview
Hazloc Cable Glands for Non Armored Cable (EX d/e/tb)
Hazloc cable glands provide strain relief, sealing and secure entry of cables into enclosures or electrical equipment in hazardous areas. Suitable for Zone 1, 2, 21 or 22 with ATEX and IEC certifications, these cable glands are reliable to protect critical processes and people where explosive gas and dust may be present. Available in various materials, thread types and sizes, our hazloc cable glands are designed to be used in many applications and under extreme environments.
Also known as: 783510306366, EBU2NBNCLE
Specifications
| Material: | Brass |
| Weight: | 0.300 lb |
| Finish: | Nickel Plated |
| IP/NEMA Rating: | IP66/68 (EN60529) |
| Material: | Brass |
| Finish: | Nickel Plated |
| Weight: | 0.300 lb |
| IP/NEMA Rating: | IP66/68 (EN60529) |