High Performance Circuit Breaker, 2P, 32A

Item #: 1330393

Cat #: S502UC-K32

UPC: 662019534497

to view pricing and more.
Documents & Guides
High Performance Miniature Circuit Breaker, 2 Pole, 32 Amp

Overview

High Performance Miniature Circuit Breaker, 2 Pole, 32 Amp
Also known as: 662019534497, S502UC-K32

Specifications

Amps: 32
Poles: 2
Mounting: DIN Rail
Volts DC: 500
Type: Trip Curve K
Interrupt Rating DC: 30 kA
Amps: 32
Mounting: DIN Rail
Type: Trip Curve K
Poles: 2
Volts DC: 500
Interrupt Rating DC: 30 kA