Track Kit 12W LED Angle ARM

Item #: 1330475

Cat #: TK423

UPC: 045923434235

Sign In or Register to view pricing and more.
LED Track Kit - 12 Watt LED - 3000K - 4 foot Track - 36 degree - Round Shape with Angel Arm - White Finish

Overview

LED Track Kit - 12 Watt LED - 3000K - 4 foot Track - 36 degree - Round Shape with Angel Arm - White Finish
Also known as: 045923434235, TK423

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 36
Material: Stainless Steel
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Lumens: 3060
Color Temperature: 3000 (Warm White)
Wattage: 36
Color Rendering Index (CRI): 90
Light Technology: LED
Lumens: 3060
Volts AC: 120
Material: Stainless Steel
Standards: California Proposition 65
Dimmable: Yes