LED Low Bay, 9000 Lumen, 80 Watt, 5000K, 120-277V, Dimming

Item #: 1330577
Cat #: LEULUC29DNWNGN
UPC: 056020981546
Sign In or Register to view pricing and more.
Documents & Guides
LED Low Bay, Ultra Wide, 9000 Lumen, 80 Watt, 100-277 Volt, 5000K, Diffused Polycarbonate Dome, Gray, 10' [3 meter] Power Cable, UL 1598/A, 3/4 Inch NPT Pendant, 0-10V Dimming

Overview

LED Low Bay, Ultra Wide, 9000 Lumen, 80 Watt, 100-277 Volt, 5000K, Diffused Polycarbonate Dome, Gray, 10' [3 meter] Power Cable, UL 1598/A, 3/4 Inch NPT Pendant, 0-10V Dimming
Also known as: 056020981546, LEULUC29DNWNGN

Specifications

Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Mounting: Pendant
Wattage: 80
Light Technology: LED
Dimmable: Yes
Volts AC: 120-277
Mounting: Pendant
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 80
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)