4' 13W T8 LED Lamp, 35K

Item #: 1330639

Cat #: LED14WT8/48/835-DBL-G7D

UPC: 031293095947

to view pricing and more.
Documents & Guides
No Documents Available
4' 13W T8 LED Lamp, 35K

Overview

4' 13W T8 LED Lamp, 35K
Also known as: 031293095947, LED14WT8/48/835-DBL-G7D

Specifications

Lumens: 1700
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Wattage: 14
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Lumens: 1700
Length: 4 ft, 48 in
Wattage: 14
Light Technology: LED
Type: Ballast Bypass (Type B)
Standards: DLC Listed (Standard)
Shape: T8 (Tubular)
Material: Glass
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277