Cat 6A 28AWG Shielded Patch Cord, CM/LSZ

Item #: 1330674

Cat #: STP28X5MBU

UPC: 074983002719

to view pricing and more.
Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Blue, 5m.

Overview

Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Blue, 5m.
Also known as: 074983002719, STP28X5MBU

Specifications

Color: Blue
Color: Blue