Cable Tie, In-Line, 20.9L (531mm), Light

Item #: 1330721

Cat #: CBR6LH-C0

UPC: 074983839094

to view pricing and more.
Panduit Contour-Ty® Cable Ties are designed to provide consistent strength in high-vibration environments. Plus, with a low-profile head and parallel entry design, the tip enters easy and stays snug and snag-free. And with Weather Resistant Nylon 6.6 mate

Overview

Panduit Contour-Ty® Cable Ties are designed to provide consistent strength in high-vibration environments. Plus, with a low-profile head and parallel entry design, the tip enters easy and stays snug and snag-free. And with Weather Resistant Nylon 6.6 mate
Also known as: 074983839094, CBR6LH-C0

Specifications

Color: Black
Width: 0.300 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 20.900 in
Size: Light-Heavy
Family / Style: Contour-Ty®
Product Thickness: 0.070 in
Color: Black
Weight Capacity: 120 lbs
Length: 20.900 in
Family / Style: Contour-Ty®
Width: 0.300 in
Material: Nylon
Size: Light-Heavy
Product Thickness: 0.070 in