This product has been discontinued.

LED Post Top Retrofit Lamp, 30W
Item #: 1331002
Cat #: LED-8083E57
UPC: 844006082277
to view pricing and more.
Documents & Guides
LED Post Top Retrofit Lamp, 30 Watt, 5700K, 120-277 Volt, Base: E26 Medium
Overview
LED Post Top Retrofit Lamp, 30 Watt, 5700K, 120-277 Volt, Base: E26 Medium
Also known as: 844006082277, LED-8083E57
Specifications
| Type: | Retrofit, Post Top |
| Material: | Plastic |
| Light Technology: | LED |
| Type: | Retrofit, Post Top |
| Light Technology: | LED |
| Material: | Plastic |