This product has been discontinued.

ISTATION P-SUP 5VDC DUP 15AMP USB-CHR LA
Item #: 1331166
Cat #: AVPS15LA
UPC: 662620249414
to view pricing and more.
Documents & Guides
No Documents Available
ISTATION P-SUP 5VDC DUP 15AMP USB-CHR LA
Overview
ISTATION P-SUP 5VDC DUP 15AMP USB-CHR LA
Also known as: 662620249414, AVPS15LA
Features & Benefits
- P-Sup
- 5 VDC
- Duplex
- 15A125V
Specifications
No Specifications Available