N Series FG Enclosure, 4X, 30x20x8

Item #: 1331572

Cat #: N30208WT

UPC: 785928224058

to view pricing and more.
Documents & Guides
N Series Enclosure, NEMA 4X, Stainless Steel Latched Down Cover, Size/Dims: 30" x 20" x 8", Material/Finish: Fiberglass/Gray

Overview

N Series Enclosure, NEMA 4X, Stainless Steel Latched Down Cover, Size/Dims: 30" x 20" x 8", Material/Finish: Fiberglass/Gray

The Wall Mount Series was designed for use in larger space control systems and machine tool control panels. They are well suited for both indoor and outdoor environments.

Also known as: 785928224058, N30208WT

Specifications

Height: 30 in
Depth: 8 in
Color: Gray
Material: Fiberglass
Width: 20 in
IP/NEMA Rating: NEMA 4X
Height: 30 in
Color: Gray
Width: 20 in
Depth: 8 in
Material: Fiberglass
IP/NEMA Rating: NEMA 4X