2' 12W T5 LED Lamp, 50K

Item #: 1331609

Cat #: S8695

UPC: 045923086953

to view pricing and more.
Documents & Guides
2' 12W T5 LED Lamp, 50K

Overview

2' 12W T5 LED Lamp, 50K
Also known as: 045923086953, S8695

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 1500
Wattage: 12
Length: 24 in , 2 ft
Color Rendering Index (CRI): 83
Light Technology: LED
Dimmable: No
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 12
Color Rendering Index (CRI): 83
Dimmable: No
Volts AC Range: 120 - 277
Lumens: 1500
Length: 24 in , 2 ft
Light Technology: LED
Base: Miniature Bi-Pin (G5)