LED Lamp, 25W, 5000K, 120-277V

Item #: 1331657

Cat #: 25HID/850/277V/EX39

UPC: 045079979703

to view pricing and more.
Documents & Guides
LED Lamp, 25W, 120-277V, Bulb: HIDLED, Base: Mogul Screw (EX39), Lumens: 3400, CRI: 82, Color Temperature: Bright White 5000K, Beam Angle: 290°, Rated Average Life: 50,000 Hrs. Suitable for Enclosed Fixtures. Replaces up to 70-100W HID. Direct line voltage 120-277V - Not compatible with ballasts

Overview

LED Lamp, 25W, 120-277V, Bulb: HIDLED, Base: Mogul Screw (EX39), Lumens: 3400, CRI: 82, Color Temperature: Bright White 5000K, Beam Angle: 290°, Rated Average Life: 50,000 Hrs. Suitable for Enclosed Fixtures. Replaces up to 70-100W HID. Direct line voltage 120-277V - Not compatible with ballasts
Also known as: 045079979703, 25HID/850/277V/EX39

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Shape: A23 (Arbitrary)
Volts AC: 120, 277
Wattage: 25
Lumens: 3400
Type: 0-10V Dimming
Light Technology: LED
Dimmable: No
Base: Mogul Extended Screw (EX39)
Color Temperature: 5000 (Bright White)
Shape: A23 (Arbitrary)
Wattage: 25
Type: 0-10V Dimming
Dimmable: No
Color Rendering Index (CRI): 82
Volts AC: 120, 277
Lumens: 3400
Light Technology: LED
Base: Mogul Extended Screw (EX39)