KLEIN 53723 Flex Bit 54" Extension

Item #: 1331774

Cat #: 53723

UPC: 092644537233

to view pricing and more.
KLE 53723 FLEX BIT 54" EXTEN

Overview

KLE 53723 FLEX BIT 54" EXTEN

Professionals depend on Klein Tools' Flex Bit Extension when they need a longer drill bit. Perfect for drilling between walls or several rafters. For use with flex bits 9/16-inch (14 mm) and smaller.

Also known as: 092644537233, 53723

Specifications

Type: Drill Bit, Extension
Standards: California Proposition 65
Type: Drill Bit, Extension
Standards: California Proposition 65