This product has been discontinued.

Black Enamel Spray Paint, Rust Proof - 15oz Aerosol Can
Item #: 13318
Cat #: 18105
UPC: 078254181059
to view pricing and more.
Spray Paint, Rust Proof Enamel, Color: OSHA Black, Includes: (1) 15 oz Aerosol Spray Can ***DISCONTINUED***
Overview
Spray Paint, Rust Proof Enamel, Color: OSHA Black, Includes: (1) 15 oz Aerosol Spray Can ***DISCONTINUED***
Rust resistant, premium quality alkyd enamel. Designed for moderate to severe corrosive environments & is specially formulated to resist rusting, peeling & fading. Fights weathering, salt spray, & the most severe & demanding industrial conditions.
Also known as: 078254181059, 18105
Specifications
| Type: | Paint |
| Color: | Black |
| Standards: | California Proposition 65 |
| Type: | Paint |
| Standards: | California Proposition 65 |
| Color: | Black |