LED Optic Flood Light, 190W

Item #: 1331862

Cat #: PFL2G190LED

UPC: 765364929441

to view pricing and more.
Documents & Guides
LED Optic Flood Light, 190W, 19870 Lumens, 71 CRI, 4500K, Trunion, 200,000 Hour Lifespan

Overview

LED Optic Flood Light, 190W, 19870 Lumens, 71 CRI, 4500K, Trunion, 200,000 Hour Lifespan

Designed for commercial and industrial applications, providing cooler operating temperatures, brighter light and longer LED life. Apertures for field or factory installed photocontrol. Separate driver compartment

for cooler operation and longer driver life. Removable back panel offers easy access to the driver compartment.

Also known as: 765364929441, PFL2G190LED

Specifications

Color: Black
Mounting: Trunnion
Color Temperature: 4500 (Cool White)
Wattage: 190
Light Technology: LED
Dimmable: Yes
Lumens: 19870
Color: Black
Color Temperature: 4500 (Cool White)
Light Technology: LED
Lumens: 19870
Mounting: Trunnion
Wattage: 190
Dimmable: Yes