18" LED Under Cabinet

Item #: 1332058
Cat #: 49376S-15
UPC: 785652040825
Sign In or Register to view pricing and more.
Documents & Guides
18" LED Under Cabinet Fixture: Voltage; 120V, Wattage; 15.5W, CRI: 90, Color Temperature; 3000K. Meets Title 24 energy efficiency standards.

Overview

18" LED Under Cabinet Fixture: Voltage; 120V, Wattage; 15.5W, CRI: 90, Color Temperature; 3000K. Meets Title 24 energy efficiency standards.
Also known as: 785652040825, 49376S-15

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Lumens: 900
Length: 18 in
Wattage: 15.500
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color: White
Length: 18 in
Light Technology: LED
Volts AC: 120
Lumens: 900
Wattage: 15.500

Customer Reviews

No reviews for this product
(0)