APP MLLEDDBU MLLED2/3 120-277 V Dri

Item #: 1332385

Cat #: MLLEDDBU

UPC: 781381423854

to view pricing and more.
Documents & Guides
APP MLLEDDBU MLLED2/3 120-277

Overview

APP MLLEDDBU MLLED2/3 120-277

The Appleton™ Mercmaster™ LED Low Profile Luminaires are reliable, light-weight, compact and ideal for task and area lighting applications under 20'. Field changeable globes, 6kV standard surge, and a choice of lumen outputs and Correlated Color Temperatures (CCTs) make this luminaire a great option for hazardous locations where corrosive atmospheres exist. These luminaires ensure uniform light distribution without spotlight effects or dark spots and can be tailored in the field. Also available in an Emergency Battery Backup version, it offers 90- or 180- minute modes. This is the one harsh and hazardous location luminaire you can specify to meet all your low-mount application requirements, without compromise.

Also known as: 781381423854, MLLEDDBU

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 5000
Wattage: 43
Light Technology: LED
Mounting: Pendant Cone Hood
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 43
Mounting: Pendant Cone Hood
Lumens: 5000
Light Technology: LED
Volts AC Range: 120 - 277