VNTC Tray Cable, 14/5, Unshielded, Cut to Length

Item #: 1332458

Cat #: VNTC145-CUT

UPC:

to view pricing and more.
Documents & Guides
VNTC Tray Cable, 14 AWG, 5 Conductors, Unshielded, Cut to Length

Overview

VNTC Tray Cable, 14 AWG, 5 Conductors, Unshielded, Cut to Length
Also known as: VNTC145-CUT

Specifications

Conductors: 5
Jacket: PVC
Material: Copper
Color: Black
Length: Cut to Length
Gauge: 14 AWG
Conductors: 5
Material: Copper
Length: Cut to Length
Jacket: PVC
Color: Black
Gauge: 14 AWG