3/4" Liquidtight Steel Flex, UL Listed, Type UA, Red, Cut to Length

Item #: 1332495

Cat #: UA075RED-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
3/4 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Red, Cut to Length, Integral Bonding Strip

Overview

3/4 Inch Liquidtight Steel Flex, UL Listed, Type UA, Steel Core, PVC Jacket, Red, Cut to Length, Integral Bonding Strip

A flexible steel conduit which is both listed by Underwriters Laboratories Inc. and certified by Canadian Standards Association for “Heavy-Duty” applications. It offers outstanding protection against wet, oily conditions and is permitted for use in exposed or concealed locations.

Also known as: UA075RED-CUT

Specifications

Diameter: 3/4 in
Color: Red
Jacket: PVC
Length: Cut to Length
Material: Steel
Type: Type UA
Diameter: 3/4 in
Jacket: PVC
Material: Steel
Color: Red
Length: Cut to Length
Type: Type UA