480V, 1 Hp, Line Reactor

Item #: 1332721

Cat #: KDRA8LDR

UPC:

to view pricing and more.
Documents & Guides
Line Reactor. 480V AC, 1 Hp, 2.1 Amp, 3-Phase, KDR Series, Low-Z, Open Type, Din Rail Mount. H x W x D: 4.0" x 4.18" x 3.75".

Overview

Line Reactor. 480V AC, 1 Hp, 2.1 Amp, 3-Phase, KDR Series, Low-Z, Open Type, Din Rail Mount. H x W x D: 4.0" x 4.18" x 3.75".
Also known as: KDRA8LDR

Specifications

Horsepower: 1
Phase: 3
Volts AC: 480
Amps: 2.100
Horsepower: 1
Volts AC: 480
Phase: 3
Amps: 2.100