Drive, Embedded Ethernet/IP, 96A, 75HP ND, 60HP HD, 480VAC, 3PH

Item #: 1333267

Cat #: 20G1AGD096JA0NNNNN

UPC: 194033046873

to view pricing and more.
Documents & Guides
Drive, PowerFlec 755, with Embedded Ethernet/IP, Air Cooled, AC Input with Precharge, no DC Terminals, Type 12 / IP54, 96 Amps, 75 Horse Power Normal Duty, 60 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

Overview

Drive, PowerFlec 755, with Embedded Ethernet/IP, Air Cooled, AC Input with Precharge, no DC Terminals, Type 12 / IP54, 96 Amps, 75 Horse Power Normal Duty, 60 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.

Also known as: 194033046873, 20G1AGD096JA0NNNNN

Specifications

Phase: 3
Type: AC Drive, General Purpose
Horsepower: 75, 60
Volts AC: 480
Amps: 96
IP/NEMA Rating: IP54, NEMA 12
Size: 6 Frame
Phase: 3
Horsepower: 75, 60
Amps: 96
Size: 6 Frame
Type: AC Drive, General Purpose
Volts AC: 480
IP/NEMA Rating: IP54, NEMA 12