Ind Pkg 1800x1600x400 DD

Item #: 1333307

Cat #: PTDDC18164

UPC: 783510298746

to view pricing and more.
Documents & Guides
HOF PTDDC18164 IND PKG 1800X1

Overview

HOF PTDDC18164 IND PKG 1800X1
Also known as: 783510298746, PTDDC18164

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Height: 70.870 in
Depth: 15.750 in
Width: 62.990 in
IP/NEMA Rating: IP55, NEMA 12
Height: 70.870 in
Width: 62.990 in
Material: Steel
Depth: 15.750 in